• The item cannot be ordered due to missing prices.

Counter support, single, Type: 4

Article no.: 882800 4

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for bores 56 mm - 110 mm
Type of product Support braces

Identification numbers & Classifications

Article number 882800 4
EAN / GTIN 4021176112478
Manufacturer number 22-4

Description

Version:

Integral thrust bearing for easy operation of the support brace nut (size 1 without thrust bearing).

Suitable for:

Internal extractor No. 882600: Size 10

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart