• The item cannot be ordered due to missing prices.

Internal extractor set in KUKKO L-BOXX®, Type: 25A

Article no.: 882500 25A

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 25
for bores 12 mm - 46 mm
Weight including box 6.4 kg
Type of product Two-leg extractor

Identification & Classification

Article number 882500 25A
EAN / GTIN 4021176013058
Manufacturer number 25-A
Manufacturer Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Version:

Consisting of internal bearing extractor and centre reaction piece. Internal bearing extractor with 2-piece jaws and spreader.
Centre reaction piece of high-quality tool steel, with sturdy spindle, tightening nut, and clamping handle. Internal thrust bearing for easy operation of the support brace nut (Size 1 without thrust bearing). The sets are supplied in a KUKKO L-BOXX® size 136.

Application:

For trouble-free extraction of ball bearings etc. Even close flush-fitted ball bearings are gripped securely and pulled out quickly. (The spindle of the support brace is screwed on to the wedge spindle of the internal bearing extractor for extraction.)

Content:

1 each internal extractor No. 882600: Size 1-6
1 each support brace No. 882800: Size 1 and 2

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart