• The item cannot be ordered due to missing prices.

Ball joint separator, Type: 0

Article no.: 881620 0

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ball joints of nominal size 27 − 30 mm
Lever travel capacity 50 mm
Fork aperture 20 mm
Type of product Ball joint puller

Identification numbers & Classifications

Article number 881620 0
EAN / GTIN 4021176410536
Manufacturer number 129-0

Description

Version:

Sturdy body with pressure frame and strong spindle. Of high-quality tool steel. Simple and quick application: simply the push extractor frame between the ball joint and tighten the screw. The joint will separate easily.

Application:

For pressing out the ball studs when disassembling ball joints. Also as extractor for track rod ends.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart