{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External clamping range | 40 mm - 90 mm | |
Depth of reach up to | 100 mm | |
Power | 4 t | |
Number of hooks | 2 | |
External hexagon drive | 22 mm | |
Weight | 1.985 kg | |
Type of product | Two-leg extractor |
Article number | 881180 2 | |
EAN / GTIN | 4021176339516 | |
Manufacturer number | 204-02 |