• The item cannot be ordered due to missing prices.

Internal / external extractor, Type: 1

Article no.: 880850 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External clamping range 7 mm - 140 mm
Internal capacity 23 mm - 130 mm
Depth of reach up to 140 mm
Type of product Three-leg extractor

Identification numbers & Classifications

Article number 880850 1
EAN / GTIN 3148519884579
Manufacturer number U.306PB

Description

Version:

With two sets of exchangeable extractor legs for internal and external extraction, allowing either 2 or 3 extractor legs to be used.
  • Secure: Full extractor leg locking with a knurled screw.
  • Practical: Extractor legs can easily be added or removed.
  • Automatic: Self-tightening and self-centring.
  • Spindle nose: With force limiter - the shear pin will fracture at overload.

Supplied with:

Basic body with spindle and 3 internal and external extractor legs each.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart