• The item cannot be ordered due to missing prices.

Pair of extended extractor legs 1/200 mm

Article no.: 880300 1/200

Select article variation and quantity

Type / Clamping depth (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping depth 200 mm
Type of product Extractor arm

Identification numbers & Classifications

Article number 880300 1/200
EAN / GTIN 4021176001666
Manufacturer number 1-190-P

Description

Application:

In order to reach larger depths, the normal extractor legs can be exchanged for extended extractor legs.

Suitable for:

Extractor No. 880100 / 880130.

Suitable for:

Extractor 880100: Size 1; 10
Extractor 880130: Size 1; 10

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart