• The item cannot be ordered due to missing prices.

Spare pressure spindle 1

Article no.: 880150 1

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall spindle length 160 mm
    Thread M14×1.5
    Type of product Spindle

    Identification numbers & Classifications

    Article number 880150 1
    EAN / GTIN 4021176112966
    Manufacturer number 614160

    Description

    Suitable for:

    Bearing extractors No. 880100 / 880130 / 880400.

    Suitable for:

    Extractor 880100: Size 1; 10
    Extractor 880130: Size 1; 10
    Extractor 880450: Size 1; 10

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart