• The item cannot be ordered due to missing prices.

Pair of Vario clamp attachments

Article no.: 862950

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping face 50×50 mm
Type of product Clamp

Identification & Classification

Article number 862950
EAN / GTIN 4008158004945
Manufacturer number VAD
Manufacturer BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de

Description

Version:

Clamping faces can be rotated and moved to accommodate components from 60° internal angle to 60° external angle.

Application:

As an add-on for screw clamps No. 860000 from size 200 and 860500 from size 200. For use in pairs or individually.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart