• The item cannot be ordered due to missing prices.

Angle clamp, light version, maximum aperture: 60mm

Article no.: 862700 60

Select article variation and quantity

maximum aperture (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum aperture 60 mm
Jaw height 36 mm
Clamping range for 2 identical components 100 / 100 mm
Clamping range for 2 non-identical components 25 / 140 mm
Type of product Welder's angle clamps

Identification numbers & Classifications

Article number 862700 60
EAN / GTIN 4008158010410
Manufacturer number WS6

Description

Version:

Metal body with plastic coating, clamping angle 90°. Clamping jaws movable, allowing different thicknesses of material to be clamped.

Application:

For clamping flat material, profiles etc. at the correct angle for bolting, gluing together etc. Not for use as a welding clamp.
Quick adjustment feature.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart