{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum clamping range | 120 mm | |
maximum aperture | 100 mm | |
Jaw height | 61 mm | |
Weight | 7.8 kg | |
Type of product | Welder's angle clamps |
Article number | 862500 120 | |
EAN / GTIN | 4008158016825 | |
Manufacturer number | WSM12 |