• The item cannot be ordered due to missing prices.

Universal clamp (clamping hand), Type: 75

Article no.: 861900 75

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Capacity in compression a 0 mm - 75 mm
Capacity in tension b 40 mm - 115 mm
Clamping depth c 50 mm
maximum clamping force 2,500 N
Type of product Clamp

Identification numbers & Classifications

Article number 861900 75
EAN / GTIN 4045197167538
Manufacturer number 861900 75

Description

Version:

With trapezoidal thread spindle and 2 swing clamping jaws. Each clamping jaw has 3 smooth faces and a cross-Vee face; can be used for clamping the most diverse components.

Application:

For internal and external clamping of the most diverse workpiece shapes.

Material:

Spindle and clamping block of burnished steel.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart