{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | STE DS | |
Jaw capacity | 308 mm | |
Weight | 0.35 kg | |
for pipe ⌀ | 25 mm; 28 mm | |
Type of product | Stand base |
Article number | 861795 1 | |
EAN / GTIN | 4008158041865 | |
Manufacturer number | STE-DS |