• The item cannot be ordered due to missing prices.

Ceiling and assembly support 300 cm

Article no.: 861780 300
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

maximum length (cm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Steel
Material of handle 2-component plastic
overall length 170 cm - 300 cm
Carrier plate 9×7 cm
maximum load capacity 110 kg
Pivot angle -45 degrees - 45 degrees
Special features can be tilted; non-slip
suitable for Plasterboard; Wooden boards; Panels; Roof laths; Metal strips; Foils; Lamp bodies
Weight 3.5 kg
Type of product Ceiling support / assembly support

Identification numbers & Classifications

Article number 861780 300
EAN / GTIN 4008158041261
Manufacturer number STE300

Description

Version:

Extremely stable structure thanks to high-tensile steel pipe and non-slip PVC contact surfaces. Single-handed operation thanks to 2-component plastic handle with pump mechanism. Pushbutton for quick extension and retraction of the telescopic rod. Holding force adjustable by twisting the support on the grip. Up to maximum 160 kg (size 250) or 110 kg (size 300) load capacity when the telescopic rod is fully retracted. The contact surfaces can also be pivoted steplessly for use at angles -45° to 45°.
When used at an angle, load capacity is limited to max. 40 kg.

Application:

For fixing plasterboard, wooden boards, panels, roof laths, metal strips, foils and luminaires at a height of up to 3.00 m. Can also be used without problems at angles due to the pivoted and non-slip PVC contact surfaces.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart