• The item cannot be ordered due to missing prices.

Variable clamp with special jaw and 2 clamp handles, Jaw capacity: 1500mm

Article no.: 861750 1500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Jaw capacity (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross section of the slide rail 27×13 mm
Jaw capacity 1,500 mm
Throat 120 mm
Weight 5.97 kg
Type of product Clamp

Identification numbers & Classifications

Article number 861750 1500
EAN / GTIN 4008158036373
Manufacturer number SLV150M

Description

Version:

Variable screw clamp – new flexibility with large spans up to 2 m! Beam of drawn profile steel, galvanised. End stops at each end can be removed without using tools. Slide jaw made of heat treatable steel, drop-forged. Wear-resistant smooth running steel spindle with trapezoidal thread and movable (up to 35°) special jaw anvil. Spindle tempered and burnished with adjustable clamp handle.

Application:

Modular principle gives many different application possibilities in woodworking and metalworking. The moving jaws can be replaced with other ones or also further ones added. The switch from clamping to spreading requires no tools. Clamp can also be inserted through an opening in the workpiece. Central positioning on the workpiece prevents tipping. The movable special jaw anvil permits clamping diagonal workpieces up to 35°. Maximum clamping pressure up to approx. 6500 N.

Note:

See spare parts list for No. 861756 (clamping handle), 861757 (wooden handle) or 861758 (lever handle) for spare sliding jaws.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart