• The item cannot be ordered due to missing prices.

Heavy all-steel high-performance clamp with special jaw anvil 300 mm

Article no.: 861320 300

Select article variation and quantity

Jaw capacity (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cross section of the slide rail 40×20 mm
    Jaw capacity 300 mm
    Throat 175 mm
    Weight 5.5 kg
    Type of product Clamp

    Identification numbers & Classifications

    Article number 861320 300
    EAN / GTIN 4045197775054
    Manufacturer number 861320 300

    Description

    Version:

    Beam and fixed jaw made of bright steel section (special profile), tempered and electro-galvanised. Slide jaw made of steel, drop-forged, tempered, and electro-galvanised. Wear-resistant smooth-running steel spindle with trapezoidal thread. Long working life due to heat-resistant special pressure pad with sintered steel inlay. Spindle tempered and burnished with adjustable clamp handle.
    Can tilt through 30°.

    Application:

    For heaviest duty clamping of workpieces in steel construction, blacksmith's shops, HGV bodywork, machine tool manufacture etc. The movable special jaw anvil permits clamping diagonal workpieces. Maximum clamping pressure up to approx. 22000 N.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart