{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | EZ360 | |
Cross section of the slide rail | 18×5 mm | |
Spreading width | 195 mm - 315 mm | |
Jaw capacity | 150 mm | |
Throat | 80 mm | |
maximum clamping force | 1,400 Nm | |
Weight | 0.78 kg | |
Type of product | Clamp |
Article number | 860288 150 | |
EAN / GTIN | 4008158041988 | |
Manufacturer number | EZ360-15 | |
Manufacturer | BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de |