• The item cannot be ordered due to missing prices.

Geared clamp 450 mm

Article no.: 860271 450

Select article variation and quantity

Jaw capacity (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross section of the slide rail 19×6 mm
Jaw capacity 450 mm
Throat 60 mm
maximum clamping force 2,000 Nm
Type of product Clamp

Identification numbers & Classifications

Article number 860271 450
EAN / GTIN 4008158040820
Manufacturer number GK45

Description

Version:

Ergonomically shaped 2-component plastic handle, burnished rail of drawn steel. Fibreglass-reinforced plastic body, smooth-running spindle with trapezoidal thread and tiltable pressure pad. With release handle for quick adjustment.

Application:

Enormously flexible and suitable for use even in the tightest spaces, for clamping forces up to 2000N.

Downloads & documents

Compare with similar products

This article


Recommendations


Geared clamp  450 mm

Geared clamp 450 mm

Throat 60 90
maximum clamping force 2,000
Cross section of the slide rail 19×6 20×6
Jaw capacity 450 450
Spreading width 200 ;715
Type of product Clamp Clamp

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart