• The item cannot be ordered due to missing prices.

Multi-function tool SPIRIT

Article no.: 846150 SPIRIT

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Packaging Leather case
    overall length 105 mm
    Number of functions 26
    Weight 248 g
    Material of twist handle stainless steel
    Lockable blade yes
    Single-handed blade no
    Type of product Tool Multifunction

    Identification numbers & Classifications

    Article number 846150 SPIRIT
    EAN / GTIN 7611160305756
    Manufacturer number 3.0227.L

    Description

    Version:

    Original Swiss pocket and multi-function tool in unmatched quality, precision, practicality, and functionality.

    Application:

    An all-purpose tool and “friend in need”, a must-have for every tool cabinet and every toolbox.

    Supplied with:

    Leather case.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart