• The item cannot be ordered due to missing prices.

Pocket tool 60

Article no.: 846010 60

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 58 mm
    Height 9 mm
    Number of functions 7
    Material of twist handle ABS / Cellidor
    Colour Orange, transparent
    Weight 21 g
    Lockable blade no
    Single-handed blade no
    Type of product Multi-functional knife

    Identification numbers & Classifications

    Article number 846010 60
    EAN / GTIN 2050001911940

    Description

    Version:

    Original Swiss pocket tool in unmatched quality, precision, practicality, and functionality. Length 58 mm. With knife blade, nail file with screwdriver, scissors, tweezers, tooth pick and key ring.

    Function:

    1. blade, small
    2. nail file with
    3. –  screwdriver 2.5 mm
    4. scissors
    5. tweezers
    6. tooth pick
    7. key ring

    Application:

    As a “friend in need”, this pocket tool will be your companion during your working life and leisure time.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart