• The item cannot be ordered due to missing prices.

Pocket tool

Article no.: 846000

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 110 mm
Number of functions 14
Lockable blade yes
Single-handed blade no
Type of product Multi-functional knife

Identification numbers & Classifications

Article number 846000
EAN / GTIN 4045197298836
Manufacturer number 846000

Description

Version:

Original Swiss pocket tool in unmatched quality, precision, practicality, and functionality.
Length 110 mm with locking blade, ball-point pen,and tweezers with scale of length.

Function:

  1. large fixed blade
  2. corkscrew
  3. can opener with
  4. - small slot-head screwdriver
  5. lockable bottle opener with
  6. - slot-head screwdriver
  7. − wire stripper
  8. reamer
  9. ring
  10. tweezers
  11. - with 35 mm ruler
  12. toothpick
  13. ball-point pen
  14. mini-screwdriver

Application:

An all-purpose tool and “friend in need”, a must-have for every tool cabinet and every toolbox.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart