• The item cannot be ordered due to missing prices.

Precision knife with 1 blade P1A

Article no.: 845350 P1A

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation P1A
Length without blade 138 mm
Number of blades 1
Type of product Precision knife

Identification numbers & Classifications

Article number 845350 P1A
EAN / GTIN 4250099938289
Manufacturer number 2515.00-2410

Description

Version:

Precision knife with exchangeable blade for very fine cutting. Protective cap with integral hex key for changing the blades. 100% made in Germany.
Powerful, ergonomic knife for fine cuts. Handle coated with TPE for optimum grip.

Application:

For deburring plastic parts and for all precise cutting tasks.

Supplied with:

Handle including 1 universal blade No. 845355 size 50 and protective cap with integral hex key.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart