• The item cannot be ordered due to missing prices.

Snap-off “longlife” blades set, 10 pieces, 22 mm 10

Article no.: 845115 10

Select article variation and quantity

number Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Blade length 100 mm
    Blade width 22 mm
    Blade thickness 0.65 mm
    Number of snap-off points 8
    Number of blades 10
    Coating TiN
    Type of product Blade

    Identification numbers & Classifications

    Article number 845115 10
    EAN / GTIN 2050002016880
    Manufacturer number AB9-1000(2015.0700-1000)

    Description

    Version:

    The hard blade ‑ Lutz® longlife with TiN-coated blade for low blade wear and significantly longer working life. Depending on the material being cut this will result in a 2 - 8 times longer blade life.
    TiN-coated blades.

    Suitable for:

    General-purpose knife No. 845100.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart