• The item cannot be ordered due to missing prices.

General-purpose knife with lockable slide with 3 blades, 18 mm

Article no.: 845055

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Knife length without blade 160 mm
Blade length 100 mm
Blade width 18 mm
Blade thickness 0.5 mm
Number of snap-off points 8
Type of product Cutter knives

Identification numbers & Classifications

Article number 845055
EAN / GTIN 4975364110701
Manufacturer number LC529P/YOHOF

Description

Version:

Blade extends and retracts in precise metal guide, stops automatically. High quality blades, extremely sharp, with long service life.
High-impact plastic handle, with 3 snap-off blades (No. 845010 Size 10) with 8 segments, 18mm wide. Integral locking mechanism in the slide.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart