• The item cannot be ordered due to missing prices.

General-purpose safety knife 18 mm

Article no.: 845025

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Knife length without blade 190 mm
Blade length 100 mm
Blade width 18 mm
Blade thickness 0.5 mm
Number of snap-off points 8
Type of product Cutter knives

Identification numbers & Classifications

Article number 845025
EAN / GTIN 4975364019745
Manufacturer number DC180/S-HOF

Description

Version:

Unique safety knife, without kite mark, with comfortable 2-component handle and sturdy zinc die-cast body. Precise stainless blade guide.

Advantage:

Combines 2 types of knife in one: Safety knife and cutting knife.
  • With the slide locked into position: high-quality cutting knife.
  • With the slide pushed forward, becomes a fully-specified safety knife, i.e. when the slide is released the blade retracts back into the stainless steel body.

An extremely versatile knife!

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart