{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | DK-FKSD | |
Handle length | 90 mm | |
overall length | 185 mm | |
Blade length | 65 mm | |
Blade thickness | 3 mm | |
Weight | 107 g | |
Type of product | General-purpose knife |
Article number | 844460 65 | |
EAN / GTIN | 4975364267894 | |
Manufacturer number | DK-FKSD | |
Manufacturer | Tajima Tools GmbH, Grüner Weg 7, 99867 GOTHA, Germany, www.tajima.ch |