• The item cannot be ordered due to missing prices.

Set of spare blades 10 pieces 10

Article no.: 842072 10

Select article variation and quantity

number Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Blade length 109.4 mm
    Blade width 17.9 mm
    Blade thickness 0.5 mm
    Number of snap-off points 0
    Number of blades 10
    Ground on 2 side
    Blade facets 2-fold
    Type of product Blade

    Identification numbers & Classifications

    Article number 842072 10
    EAN / GTIN 4002632911385
    Manufacturer number 7960

    Description

    Suitable for:

    Safety knives No. 842070; 842100

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart