• The item cannot be ordered due to missing prices.

Safety knife SECUPRO 625 with 1 blade

Article no.: 842050

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 154 mm
Type of product Safety knife

Identification & Classification

Article number 842050
EAN / GTIN 4002632921865
Manufacturer number 625001.02
Manufacturer Martor KG, Lindgesfeld 28, 42653 SOLINGEN, Germany, www.martor.de

Description

Version:

Safety knife with 21 mm depth of cut and fully automatic blade retraction. Ergonomic pliers grip of aluminium (incl. soft-grip for optimum grip), with an easy-action lever to release the blade. Safe and comfortable blade change, blade for 2 times use.

Application:

Ideal for cardboard up to 3 layers, goods on rolls, rubber, PVC, carpeting and much more.

Spare part:

For replacement blades see No. 842057 Size 10 or ceramic blade 842057 Size 2C.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart