• The item cannot be ordered due to missing prices.

Safety knife SECUMAX CARDYCUT 10 pieces 10

Article no.: 842045 10

Select article variation and quantity

number Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 71 mm
Type of product Safety knife

Identification numbers & Classifications

Article number 842045 10
EAN / GTIN 4002632801389
Manufacturer number 0054691212

Description

Version:

Disposable safety knife with concealed blade. With short knife projection for cutting tight radii. Stainless, TiN-coated blade.
Light-weight (6.5 g) and narrow (3 mm) box cutter of transparent plastic for better visual checking whilst cutting.

Application:

Specialised for thin films and thin paper.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart