• The item cannot be ordered due to missing prices.

Safety knife SECUMAX POLYCUT 10 pieces 10

Article no.: 842041 10

Select article variation and quantity

number Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 76 mm
Type of product Safety knife

Identification numbers & Classifications

Article number 842041 10
EAN / GTIN 4002632800924
Manufacturer number 0850001212

Description

Version:

Disposable safety knife with concealed blade. Light-weight (7 g) and narrow (3 mm) cardboard knife, of plastic. With longer pointed knife projection which reliably leads the material being cut on to the blade.

Application:

Ideal for films, even in narrow strips, and paper.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart