This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Safety knife SECUMAX POLYCUT

Article no.: 842040

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 76 mm
Type of product Safety knife

Identification numbers & Classifications

Article number 842040
Manufacturer number 8500008

Description

Version:

Disposable safety knife with concealed blade. Light-weight (7 g) and narrow (3 mm) cardboard knife, of plastic. With longer pointed knife projection which reliably leads the material being cut on to the blade.

Application:

Ideal for films, even in narrow strips, and paper.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart