• The item cannot be ordered due to missing prices.

Mini three-edge scraper (D50)

Article no.: 839942

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 105 mm
    Type of handle secure-grip plastic sheathing
    Spare blade box no
    Blade can be rotated no
    Type of product Scrapers

    Identification numbers & Classifications

    Article number 839942
    EAN / GTIN 7290005394720
    Manufacturer number FT11001

    Description

    Version:

    Aluminium body with secure-grip plastic sheathing. Non-replaceable blade.

    Application:

    Mini three-edge scraper, ideal tool-making and mould-making.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart