• The item cannot be ordered due to missing prices.

Spline deburring blade, for maximum width: 8mm

Article no.: 839720 8

Select article variation and quantity

for maximum width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade thickness 4.5 mm
for keyway width 1.2 mm - 8 mm
Type of product Blade

Identification numbers & Classifications

Article number 839720 8
EAN / GTIN 7290003241385
Manufacturer number BN7001

Description

Suitable for:

Keyway deburrer No. 839705.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart