• The item cannot be ordered due to missing prices.

Spare blade with screw, Type: 3

Article no.: 839660 3

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for hole ⌀ 10 mm - 22 mm
Type 3
Type of product Blade

Identification numbers & Classifications

Article number 839660 3
EAN / GTIN 7290003236794
Manufacturer number BR3001

Description

Application:

Ideal for external and internal hole deburring where access is difficult.

Suitable for:

External and internal hole deburrer No. 839650.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart