• The item cannot be ordered due to missing prices.

Deburrer blade HSS diamond coated N1

Article no.: 839040 N1

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ 2.6 mm
    overall length 20 mm
    Material HSS diamond
    Type N1
    applicable right-hand
    for deburring of steel, aluminium
    Coating Diamond
    Type of product Blade

    Identification numbers & Classifications

    Article number 839040 N1
    EAN / GTIN 7290003241309
    Manufacturer number BN1028

    Description

    Note:

    Type N blades can only be used with tools with the following numbers: 839150, 839120, 839140, 839170 and 839890.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart