• The item cannot be ordered due to missing prices.

Deburrer blade HSS TiN coated N1

Article no.: 839030 N1
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 2.6 mm
overall length 20 mm
Material HSS-TiN
Type N1
applicable right-hand
for deburring of steel, aluminium
Coating TiN
Type of product Blade

Identification numbers & Classifications

Article number 839030 N1
EAN / GTIN 7290003234486
Manufacturer number BN1012

Description

Note:

Type N blades can only be used with tools with the following numbers: 839150, 839120, 839140, 839170 and 839890.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart