• The item cannot be ordered due to missing prices.

Scraper and assembly set, Number of tools: 4

Article no.: 837880 4

Select article variation and quantity

Number of tools Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of tools 4
Type of product Scrapers

Identification numbers & Classifications

Article number 837880 4
EAN / GTIN 4045197604248
Manufacturer number 837880 4

Description

Version:

Offset scraper blade of chrome-vanadium steel (57 HRC). Roughening tool, sturdy gripper hook and offset gasket lifter, each of chrome-vanadium steel. Easy-grip 2-component handle.

Application:

Many uses such as scraping, gripping, placing, assembling, and many more.

Supplied with:

Scraper blade length: 125 mm
Roughening tool blade length: 117 mm
Gripper hook blade length: 80 mm
Gasket lifter blade length: 125 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart