• The item cannot be ordered due to missing prices.

Universal scraper with multi-function blade, Blade width: 75mm

Article no.: 837770 75

Select article variation and quantity

Blade width (mm) Unit price incl. VAT

Availability

  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Stainless steel, INOX
Blade width 75 mm
overall length 240 mm
Type of product Scrapers

Identification & Classification

Article number 837770 75
EAN / GTIN 4975364018021
Manufacturer number SCR-M75
Manufacturer Tajima Tools GmbH, Grüner Weg 7, 99867 GOTHA, Germany, www.tajima.ch

Description

Version:

One-piece blade and striking head for direct impact transmission. Ergonomic 2-component handle with hardened striking head. Blade thickness 1.8 mm.

Material:

Stainless steel, heat treated, extremely wear-resistant.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart