• The item cannot be ordered due to missing prices.

Universal scraper with fishtail blade, Blade width: 95mm

Article no.: 837765 95

Select article variation and quantity

Blade width (mm) Unit price incl. VAT
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Stainless steel, INOX
Blade width 95 mm
overall length 250 mm
Type of product Scrapers

Identification numbers & Classifications

Article number 837765 95
EAN / GTIN 4975364018007
Manufacturer number SCR-N95

Description

Version:

One-piece blade and striking head for direct impact transmission. Ergonomic 2-component handle with hardened striking head. Blade thickness 1.8 mm.

Material:

Stainless steel, heat treated, extremely wear-resistant.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart