• The item cannot be ordered due to missing prices.

Universal scraper with 3 snap-off blades, Type: 4

Article no.: 837750 4
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade width 126 mm
overall length 1,200 mm
Type of product Scrapers

Identification numbers & Classifications

Article number 837750 4
EAN / GTIN 4975364019967
Manufacturer number SCR-H1200

Description

Version:

Handy lightweight universal scraper of cast aluminium with steel impact cap at the end of the handle. Non-slip ergonomic plastic handle for safe and non-fatiguing working. Scraper blade corresponds to a commercially-available 18 mm snap-off blade (No. 845010 10) for sizes 1 - 3 and 22 mm (No. 845110 10) or 25 mm (No. 837755) for size 4, which can be exchanged quickly and easily (clamping mechanism).

Supplied with:

With 3 blades.

Note:

Spare blades 25 mm No. 837755 without break points for scraper size 4.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart