{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade length | 75 mm | |
Blade width | 3.2 mm | |
Number of blades | 1 | |
Material of blade | HSS | |
Type of product | Blade |
Article number | 836425 | |
EAN / GTIN | 7290003234028 | |
Manufacturer number | BD7501 |