Precision mechanic’s scraper with wooden handle

Article no.: 836320
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
277 pieces in stock 277 pieces available in 11-14 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 85 mm
Blade width 7 mm
overall length 175 mm
Material of handle Wood
Material of blade Chrome vanadium steel
Type of product Scrapers

Identification & Classification

Article number 836320
Copy
EAN / GTIN 4049002021145
Copy
Manufacturer number R460 200 0
Copy
Manufacturer/responsible person Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 STEINBACH-HALLENBERG, Germany, www.rennsteig.com

Description

Version:

Slim triangular hollow-ground blade.
Chrome vanadium steel, wooden handle.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart