• The item cannot be ordered due to missing prices.

Triangular hollow-ground scraper 200 mm

Article no.: 836010 200

Select article variation and quantity

Blade length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 8350 C
Blade length 200 mm
Blade width 16 mm
overall length 320 mm
Type of handle Painted wooden handle
Material of handle Wood
Material of blade Chrome vanadium steel
Type of product Scrapers

Identification numbers & Classifications

Article number 836010 200
EAN / GTIN 4049002002984
Manufacturer number R466 150 0

Description

Version:

Three-square hollow section blade made of chrome vanadium steel, varnished wooden handle.

Standard:

DIN 8350 C

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart