• The item cannot be ordered due to missing prices.

Manual hydraulic device with pivoting cylinder in a sheet metal case 1

Article no.: 834655 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Case length 495 mm
Case width 385 mm
Case height 140 mm
Type of product Punching tool

Identification numbers & Classifications

Article number 834655 1
EAN / GTIN 4045197967244
Manufacturer number 834655 1

Description

Version:

Manual hydraulic device with pressure rating up to approx. 600 bar, with multiple movement cylinder (can be rotated and swivelled through 360°), with 3/4−16 UNF thread suitable for draw bolts No. 834070. Aluminium pivot head and cylinder combination, very light in weight.
Punching power: For round sheet metal punches and swarf punches up to ⌀ 82 / thickness 3 mm / St 37 or larger for thinner and weaker materials. Case L×W×H: 495×385×140 mm.

Application:

For powering sheet metal punches.

Note:

When ordering the hydraulic device, please order the draw bolts No. 834070 necessary for the round sheet metal punches!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart