• The item cannot be ordered due to missing prices.

Round sheet metal punch set “UNF” ⌀ 16.2 − 63.5 mm in a sheet metal case 1

Article no.: 834555 1

Product details

Technical Data

Type of product Punching tool

Identification numbers & Classifications

Article number 834555 1
EAN / GTIN 4045197967169
Manufacturer number 834555 1

Description

Version:

Matrix punches and pressure screws with UNF fine thread. With ball thrust bearing draw bolts to reduce the friction. Compatible with all the main manufacturers of sheet metal punches with UNF threads.

Supplied with:

1 each punch and matrix for hole ⌀ 16.2 (for M16); 20.4 (for M20 and PG13); 22.5 (for M22 and PG16); 25.4 (for M25); 32.5 (for M32); 40.5 (for M40); 50.5 (for M50); 63.5 (for M63).
⌀ 16.2 25.4 with 3/8 inch UNF thread and ⌀ 32.5 − 63.5 with 3/4 inch UNF thread.
2 ball bearing draw bolts 3/8 inch − UNF, 40 mm.
1 ball bearing draw bolt 3/4 inch − UNF, 52 mm.
1 ball bearing draw bolt 3/4 inch − UNF, 65 mm.
1 HSS stepped drill (⌀ 6 − 21 mm).
1 robust plastic case, size 340×280×90 mm.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart