{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Screw dimensions | M10×1×55 | |
Width across flats | 17 mm | |
suitable for round sheet metal hole punches ⌀ | 28.3 − 32 mm | |
Type of product | Screw |
Article number | 834060 10/55 | |
EAN / GTIN | 2050000996740 | |
Manufacturer number | 834060 10/55 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |