{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Punch ⌀ (hole ⌀) | 50.5 mm | |
for metric threads to DIN EN 60423 | M50×1.5 | |
Draw screw | M20×1.5×70 | |
hole ⌀ to be pre-drilled | 21 mm | |
Draw screw size | 30 mm | |
for material thickness (sheet metal St 37) | 3 mm | |
for stainless sheet steel depending on tensile strength up to | 2 mm | |
Type of product | Punching tool |
Article number | 834000 50,5 | |
EAN / GTIN | 2050000996580 | |
Manufacturer number | 834000 50,5 |