• The item cannot be ordered due to missing prices.

Compound action revolving punch pliers

Article no.: 831550

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 250 mm
Type of product Punching tool

Identification numbers & Classifications

Article number 831550
EAN / GTIN 4045197896124
Manufacturer number 831550

Description

Version:

Strong pressed steel shanks with rotating wheel and lock. With 6 different hollow punches (⌀ 2.0; 2.5; 3.0; 3.5; 4.0 and 4.5 mm).
70 % less force required due to efficient leverage. Ergonomically shaped plastic grips.

Note:

For soft materials such as leather use an underlay to avoid damage when a lot of pressure is applied.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart