Gasket cutter, Type: 200

Article no.: 831400 200
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Subsequent delivery Available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting range ⌀ 26 mm - 200 mm
Type of product Gasket cutters

Identification & Classification

Article number 831400 200
Copy
EAN / GTIN 4251484838108
Copy
Manufacturer number U1-1
Copy
Manufacturer/responsible person ZIRA Präzisions-Gewinde-Werkzeuge, Heinz-Fangman-Straße 6, 42287 WUPPERTAL, Germany, www.zira.tools

Description

Version:

Device for clamping in vice. Vee beam with mm graduations. Knife and handle adjustable on Vee beam. Table surface chrome-plated.

Function:

Make hole in gasket material (⌀ 18 mm), clamp on to table surface, then cut gasket. Supplied with steel wad punch ⌀ 18 mm.

Spare part:

Spare knife No. 831100, knife holder No. 831200.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart