• The item cannot be ordered due to missing prices.

Bending tool, Radius: 10mm

Article no.: 823603 10

Select article variation and quantity

Radius (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum bending height 100 mm
Radius R1 10 mm
Type of product Bending machine

Identification numbers & Classifications

Article number 823603 10
EAN / GTIN 2050001933256
Manufacturer number HBA.020.033.11

Description

Utförande:

Bockningsverktyg 180°.

Passar till:

Profilbockare: Nr 823600 storlek 100

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart