{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 335 mm | |
Depth | 200 mm | |
Height | 145 mm | |
maximum component height | 60 mm | |
maximum bending capacity for flat material (cold) | 60×6 / 13×13 mm | |
maximum bending capacity for flat material (hot) | 60×10 / 20×20 mm | |
maximum bending capacity for round material (cold) ⌀ | 15 mm | |
Weight | 22.4 kg | |
Type of product | Bending machine |
Article number | 823600 60 | |
EAN / GTIN | 2050001933065 | |
Manufacturer number | HBM.014.000.01 |